Plastic & Fiberglass Boxes
Availability
Brand
Length
Material
Depth
Width
Type
Height
Color
Price
Related Products
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility. Features: Drawn 16 gauge steel (no welded seams or sharp corners) Cover screws Formed flanged cover Oil-resistant gasket External wall-mounting brackets Bonding provision on flat cover; grounding nut in body
Hoffman A806NF, J Box, Clamp Cover, Type 4, 8.00X6.00X3.50, Steel/Gray Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Features: Body is impact-resistant polycarbonate for PCE series andABS for ABE series Opaque and clear covers are impact-resistant polycarbonate ...
Hoffman A1210NF, J Box, Clamp Cover, Type 4, 12.00X10.00X5.00, Steel/Gray Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on four sides of cover Bonding provision on cover Oil-resistant gasket Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Hoffman A1212CHNF, J Box, Hinged Cover, Type 4, 12.00X12.00X6.00, Steel/Gray A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Stainless steel clamps on three sides of door Continuous hinge Stainless steel hinge pin Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger Bonding provision on door External wall-mounting ...