Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbel - Raco

Model # :WBB197075

MPN #: 660

Hubbell 660 Handy Box 4"X2", 1-7/8" Deep, 1/2" End Knockouts, Drawn - Pkg Qty 50

Product Description

Handy boxes are used for convenience outlets, switch boxes or small junction boxes.

PRICE
$97.50  Sold in packages of 50 / $1.95 ea

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth1-9/16 in
Height4 in
A x B x C4 x 2 x 1-7/8

Product Details

TypeElectrical Boxes
Capacity13.0 in³
MaterialSteel
Package Quantity50
DescriptionHandy Box
ColorGray
Manufacturers Part Number660
BrandHubbel - Raco