Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455802

MPN #: A2420AT1PP

Hoffman A2420AT1PP, Control Box, Type 1 W Perf Panel, 24.00X20.00X6.62, Steel/Gray

Product Description
Hoffman A2420AT1PP, Control Box, Type 1 W Perf Panel, 24.00X20.00X6.62, Steel/Gray

The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.

Features:
  • 14 and 16 gauge steel
  • Includes removable 16 gauge gray perforated panel
PRICE
$409.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H21.88 x 15.00 in
Panel Size (D x E)21.00 x 18.50 in
A x B x C24 x 20 x 6-5/8 in

Product Details

Type1
MaterialSteel
DescriptionLocking Integrated Perforated Panel Enclosure
ColorGray
Knockout Patter B SidesA-B-C-D-E-F-G-H-I
Manufacturers Part NumberA2420AT1PP
BrandHoffman