Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455588

MPN #: A36R2412HCR

Hoffman A36R2412HCR, Hinged Cover, Medium, Type 3R, 36.00X24.00X12.00, Galvanized/Paint

Product Description
Hoffman A36R2412HCR, Hinged Cover, Medium, Type 3R, 36.00X24.00X12.00, Galvanized/Paint

These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Features:
  • 16 or 14 gauge galvanized steel
PRICE
$1,059.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Mounting G x H37.00 x 13.00 in
Panel Size (D x E)33.00 x 21.00 in
A x B x C36 x 24 x 12 in

Product Details

Type3R
MaterialSteel
DescriptionMedium Hinge-Cover
ColorGray
Manufacturers Part NumberA36R2412HCR
Perforated PanelA36P36PP
PanelA36P36
BrandHoffman