Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457014

MPN #: A16R126HCLO

Hoffman A16R126HCLO, Enclosure/Lift-Off Hng, Type 3R 16.00X12.00X6.00, Galvanized/Paint

Product Description
Hoffman A16R126HCLO, Enclosure/Lift-Off Hng, Type 3R 16.00X12.00X6.00, Galvanized/Paint

Featuring a removable cover for easy mounting and access, these enclosures protect components in applications subject to rain, sleet, snow or dripping water.

Features:
  • 16 or 14 gauge galvanized steel
  • 16 gauge cover fastened securely with draw pull catch
PRICE
$205.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
Overall L x W18.12 x 13.25 in
Mounting G17.12 in
Panel Size (D x E)12.75 x 10.88 in
A x B x C16 x 12 x 6 in

Product Details

Type3R
MaterialSteel
DescriptionHinge-Cover Lift-Off
ColorGray
Manufacturers Part NumberA16R126HCLO
PanelA14P12
BrandHoffman