Features:
- 16 and 14 gauge galvanized steel
- Largest two sizes constructed of aluminum
Weights & Dimensions
| Panel Size (D x E) | 21.00 x 21.00 in |
| Dimension I | 5.59 in |
| A x B x C | 29 x 24 x 12 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | 4 " Fan |
| Color | White |
| Manufacturers Part Number | WF3LP |
| Panel | A24P24 |
| Brand | Hoffman |