Features:
- 14 gauge steel covers and bodies
Weights & Dimensions
| Dimension F | 4.69 in |
| Dimension W | 5.5 in |
| A x B x C | 4.00 x 4.00 x 18.00 in |
| Dimension M | 0.41 in |
| Dimension L | 18.25 in |
| G Dimension | 3.59 in |
Product Details
| Color | Gray |
| Mounting Bracket | 2 |
| Enclosure Type | NEMA 12 |
| Material | Steel |
| Description | Hinged Cover Wiring Trough |
| Manufacturers Part Number | F44T18HC |
| Number of Clamps | 2 |
| Brand | Hoffman |