Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456331

MPN #: TB3R403

Hoffman TB3R403, Terminal Box, Type 3R 400A, 3Ph, 27.00X16.00X5.00, Galvanized/Gray

Product Description
Hoffman TB3R403, Terminal Box, Type 3R 400A, 3Ph, 27.00X16.00X5.00, Galvanized/Gray

These Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.

Features:
  • 16 gauge galvanized steel
PRICE
$909.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension H8.75 in
A x B x C27.00 x 20.50 x 6.00 in
G Dimension24 in

Product Details

Type3R
Number of Bars4
ColorGray
Amperage400 A
Voltage600 V
Wire Range(6) #4-600MCM
MaterialGalvanized
Phase3ø
DescriptionTerminal Box
Manufacturers Part NumberTB3R403
BrandHoffman