These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Features:
- 16 or 14 gauge galvanized steel
Weights & Dimensions
| Length | 38 in |
| Mounting G x H | 37.00 x 27.00 in |
| Panel Size (D x E) | 33.00 x 27.00 in |
| A x B x C | 36 x 30 x 12 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Medium Hinge-Cover |
| Color | Gray |
| Manufacturers Part Number | A36R3012HCR |
| Perforated Panel | A36P30PP |
| Panel | A36P30 |
| Brand | Hoffman |