Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457354

MPN #: A44CCOL

Hoffman A44CCOL, Straight Pedestal Column, 35.00X4.00X4.00, Steel/Gray

Product Description
Hoffman A44CCOL, Straight Pedestal Column, 35.00X4.00X4.00, Steel/Gray

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Control panel attached with continuous hinge along bottom edge
PRICE
$509.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F2.75 in
Dimension M7.25 in
A x B x C35 x 4 x 4 in
Dimension N6 in
Dimension D3.75 in

Product Details

MaterialSteel
DescriptionStraight Pedestal Column
ColorGray
Manufacturers Part NumberA44CCOL
BrandHoffman