Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456979

MPN #: A606012LPG

Hoffman A606012LPG, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X12.06, Steel/Gray

Product Description
Hoffman A606012LPG, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X12.06, Steel/Gray

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Features:
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Gasketed overlapping doors with no centerpost
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Latch rod rollers for easy door closing
  • Concealed, easy-to-remove hinges
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands welded to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$3,519.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C60-1/16 x 60-1/16 x 12-1/16 in
Dimension S19.92 in
Gauge12 ga
Panel Size56.00 x 56.00 in

Product Details

Type12
Interior Color FamilyGray
ColorGray
Panel Guage10
MaterialSteel
Conductive PanelA60P60G
DescriptionTwo-Door With Floor Stands
Manufacturers Part NumberA606012LPG
Stiffener21 in
PanelA60P60
BrandHoffman