Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456990

MPN #: A62H4818LP3PT

Hoffman A62H4818LP3PT, 2 Door W/3Pt. Latches & Floor Stands, Type 4, 62.06X48.06X18.06

Product Description
Hoffman A62H4818LP3PT, 2 Door W/3Pt. Latches & Floor Stands, Type 4, 62.06X48.06X18.06

These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.

Features:
  • 12 gauge steel
  • 3-point latch system with POWERGLIDE™ padlocking handles
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Body stiffeners
  • Panel supports
  • Heavy gauge continuous hinge with stainless steel hinge pin
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands are welded to enclosure
  • Heavy-duty lifting eyes
  • Oil-resistant door gasket
  • Collar stud for mounting optional panels
  • Grounding stud on body
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$4,815.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)56.00 x 44.00 in
A x B x C62-1/16 x 48-1/16 x 18-1/16 in

Product Details

Type4
MaterialSteel
Conductive PanelA60P48G
DescriptionTwo-Door With Floor Stands
ColorGray
Manufacturers Part NumberA62H4818LP3PT
PanelA60P48
BrandHoffman