Features:
- 14 gauge steel covers and bodies
Weights & Dimensions
| Dimension F | 6.69 in |
| Dimension W | 7.5 in |
| Dimension K | 17.34 in |
| A x B x C | 6.00 x 6.00 x 60.00 in |
| Dimension M | 0.41 in |
| Dimension L | 60.25 in |
| G Dimension | 5.59 in |
| Dimension D | 29.38 in |
Product Details
| Color | Gray |
| Mounting Bracket | 3 |
| Enclosure Type | NEMA 12 |
| Material | Steel |
| Description | Hinged Cover Wiring Trough |
| Manufacturers Part Number | F66T60HC |
| Number of Clamps | 4 |
| Brand | Hoffman |