Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456969

MPN #: A72H3724FS3PT

Hoffman A72H3724FS3PT, Free Stand W/3 Pt. Latch, 72.06X37.06X24.06, 35 Ru, Steel/Gray

Product Description
Hoffman A72H3724FS3PT, Free Stand W/3 Pt. Latch, 72.06X37.06X24.06, 35 Ru, Steel/Gray

These enclosures are ideal for mounting equipment on panels or racks in indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for secure closure.

Features:
  • 12 gauge steel
  • 3-point latch system with POWERGLIDE® handle
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Heavy-gauge continuous hinge with stainless steel hinge pin
  • Data pocket is high-impact thermoplastic
  • Lifting eyes
  • Oil-resistant door gasket
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$4,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C72-1/16 x 37-1/16 x 24-1/16 in

Product Details

Type4
MaterialSteel
DescriptionFree-Stand & with 3-Point Latch
ColorGray
Manufacturers Part NumberA72H3724FS3PT
Rack Units35
BrandHoffman