Hoffman A722436SSFSDAN4, Free-SD Dual Access W/3 Pt Ltch, Type 4X, 1830x611x916mm, SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Front Plates are available in 14 gauge aluminum with clear anodized brushed finish. Hoffman can provide pre-configured front plates to meet your specific requirements. Contact your local Hoffman Sales Representative for more information.
PRICE
$19,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 72-1/16 x 24-1/16 x 36-1/16 in |
Product Details
| Type | 4X |
| Material | 304 Stainless Steel |
| Description | Free-Stand & Single & Dual Access |
| Color | Silver |
| Manufacturers Part Number | A722436SSFSDAN4 |
| Brand | Hoffman |