Plastic & Fiberglass Boxes
Availability
Type
Brand
Length
Width
Depth
Material
Height
Color
Price
Related Products
Hoffman CSD20206, Concept™ Wall-Mount Encl, 20.00X20.00X6.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD202410, Concept™ Wall-Mount Encl, 20.00X24.00X10.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD12126W, Concept™ Wall-Mount Encl/Window, 12.00X12.00X6.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple ...
Hoffman A1008CHNFSS6, J Box, Cont. Hinge W/ Clamps, EMC, Type 4X, 10.00x8.00x4.00in, SS Type 316L These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE™ padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications. Features: Manufactured from 12 gauge Type 304 ...
Hoffman CSD162010, Concept™ Wall-Mount Encl, 16.00X20.00X10.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...