Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611548

MPN #: A1008CHNFSS6

Hoffman A1008CHNFSS6, J Box, Cont. Hinge W/ Clamps, EMC, Type 4X, 10.00x8.00x4.00in, SS Type 316L

Product Description
Hoffman A1008CHNFSS6, J Box, Cont. Hinge W/ Clamps, EMC, Type 4X, 10.00x8.00x4.00in, SS Type 316L

These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE™ padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Features:
  • Manufactured from 12 gauge Type 304 or 316L stainless steel
  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Removable centerpost for easy panel installation
  • Collar studs provided for mounting optional panels
  • Panel supports included
  • Heavy-duty lifting eyes are Type 316L stainless steel
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel POWERGLIDE padlocking handles
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty stainless steel continuous hinges support each door
  • Bonding provision on doors; grounding studs on body
  • Accessory mounting channel provided in enclosure top
  • Data pocket is high-impact thermoplastic
  • 12-in. (305-mm) removable floor stands are bolted to enclosure
  • Seamless foam-in-place one-piece gasket provides oil-tight and dust-tight seal against contaminants
  • External hardware manufactured of Type 316 stainless steel
PRICE
$849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C10 x 8 x 4 in
Overall L x W11.50 x 8.94 in
Mounting G x H10.75 x 6 in
Panel Size (D x E)8.75 x 6.88 in
Cover Gauge16 ga

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Material316L Stainless Steel
Conductive PanelA10P8G
DescriptionContinuous Hinge
Manufacturers Part NumberA1008CHNFSS6
Steel PanelA10P8
BrandHoffman

Compliance & Certifications

UL Listed"50, 50E"