Hoffman AEK460NDH, Style Electrical Interlock, NDH Style, 440/480 Volt, Steel/Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman AEK460NDH, Style Electrical Interlock, NDH Style, 440/480 Volt, Steel/Zinc
Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard Hoffman door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door.
Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard Hoffman door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door.
PRICE
$715.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AEK460NDH |
| Material | Steel |
| Description | Electrical Interlocks |
| Color | Zinc |
| Brand | Hoffman |