Hoffman ATEX453816SS61, Zonex™ Hazardous Location Encl, 1Gp, 458X382X160Mm, SS Type 316
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman ATEX453816SS61, Zonex™ Hazardous Location Encl, 1Gp, 458X382X160Mm, SS Type 316
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as Ice standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications. Fabricated from Type 316 stainless steel. 3-mm thick individual welded-on top and bottom wall-mounting brackets. Increased safety: Ex e. Ice e certified.
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as Ice standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications. Fabricated from Type 316 stainless steel. 3-mm thick individual welded-on top and bottom wall-mounting brackets. Increased safety: Ex e. Ice e certified.
PRICE
$2,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Gauge | 16.23 x 13.24 ga |
| Panel Size (D x E) | 412 x 336 |
| A x B x C | 18 x 15-1/16 x 6-5/16 in |
Product Details
| Type | 4X |
| Material | 316 Stainless steel |
| Description | ATEX- & Ice-Certified |
| Color | Gray |
| Manufacturers Part Number | ATEX453816SS61 |
| Brand | Hoffman |