- High Strength: Urethane coated polyester for optimized temperature range
- Sewn construction gives the added security of a mechanical bond for rugged applications
- Black Heavy Duty Extruded Wearstrip for added scuff resistance to enhance product life
- 21" Belt Cuff Entry, Wire Rope Exit
- Ideal for use in rigorous outdoor applications
- UV Stabilization and Mold and Mildew Inhibitors built in
- Warranty: 6-Months Terms and Conditions Apply
ABC® Industries EnviroDuct® 600D Portable Heater Duct, 20" Dia. x 25'L x 7" Pitch, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 30 lbs |
| Diameter | 20 in |
Product Details
| Type | Heater Duct |
| Min Temperature | -20 °F |
| Color | Black |
| Max Temperature | 400 °F |
| For Use With | Heater Applications |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | IVF/ED60BK2025D |
| Brand | ABC Industries |
Warranty
| Warranty | 6 Months yr |