Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572748

MPN #: 3990013909

Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 20 To 36 Inch Diameter Ducts

Product Description
Please note this is an accessory item for Zip-A-Duct™ Fabric ducting only and cannot be purchased on its own.

Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 20 To 36 Inch Diameter Ducts

This Fixing Strap is used to attach an inlet fabric duct section to the metal starter collar. This is where the transition from metal to fabric occurrs. This strap is for 20" to 36" diameter fabric ducts. Hardware on this strap is stainless steel.

PRICE
$59.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

Manufacturers Part Number3990013909
TypeAccessory
BrandZip-A-Duct