Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Industries

Model # :WBB3168221

MPN #: IVF/TH10WT1225X

ABC® Industries ThermoHose® 1095 Duct, 12" Dia. x 25'L x 4" Pitch, White

Product Description
ABC® Industries heat-sealed construction is built with a portable, flexible and compressible design. Materials are flame resistant in accordance with UL94VTM-O, California Fire Marshal and NFPA701 method two specifications. The product is ideal for applications that require proper air movement, dehumidification, fume removal and dust collection, such as lawn and garden equipment, painting and sandblasting.

Features:
  • High Strength: 3-Ply Laminated PVC material with high tear and tensile strength
  • Molecular Bond Construction with no added adhesives or chemicals
  • No Wearstrip, 4" Pitch, Plain Ends
  • Used in both blowing and exhausting applications
  • UV Stabilization and Mold and Mildew Inhibitors built in
  • 6-Months Terms and Conditions Apply


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight21 lbs
Diameter12 in

Product Details

TypeHeater Duct
Min Temperature-20 °F
ColorWhite
Max Temperature180 °F
For Use WithAC & Ventilation
MaterialPVC
Package Quantity1
Manufacturers Part NumberIVF/TH10WT1225X
BrandABC Industries

Warranty

Warranty6 Months yr