Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Industries

Model # :WBB3168236

MPN #: IVF/TH13YL1232G

ABC® Industries ThermoHose® 1399 Duct, 12" Dia. x 32'L x 6" Pitch, Yellow/Black

Product Description
Our PVC/polyester substrates are built with steel wire helix and sewn construction. This product has excellent UV stabilization with mold and mildew inhibitors for rigorous outdoor use. Not recommended for aircraft ground support applications.

Features:
  • High Strength: 3-Ply Laminated PVC material with high tear and tensile strength
  • Molecular Bond Construction with no added adhesives or chemicals
  • Black Standard Duty Extruded PVC Wearstrip for added scuff resistance to enhance product life
  • 14" Oversized Belt Cuff Entry, Belt Cuff Exit
  • Used in both blowing and exhausting applications
  • UV Stabilization and Mold and Mildew Inhibitors built in
  • Compresses down to one-seventh of its total extended length
  • Flame resistant in accordance with UL94VTM-O, California Fire Marshal and NFPA701 method two specifications
  • Warranty: 6-Months Terms and Conditions Apply


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 ft
Weight33 lbs
Diameter12 in

Product Details

TypeFlexible Duct
Min Temperature-20 °F
ColorYellow
Max Temperature180 °F
For Use WithAC & Ventilation
MaterialPVC
Package Quantity1
Manufacturers Part NumberIVF/TH13YL1232G
BrandABC Industries

Warranty

Warranty6 Months yr