- Double faced head is hardened and tempered forged for maximum strength and durability
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
Williams® Sledge Hammer, 16 lb. Head, 32"L Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Head Weight | 16 lbs |
| Diameter | 2-5/8 |
| Handle Length | 32 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Fiberglass |
| Head Material | Steel |
| Description | Sledge Hammer |
| Manufacturers Part Number | JHWSHF-16LA |
| Brand | Williams |