Kinesio® Tex Classic Kinesiology Tape, 2" x 4.4 yds, Beige, 6 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
Kinesio® Tex Classic Traditional Kinesio® Tex Tape with Original Wave. Kinesio® continues to provide our famous wave design that has set the standard for Kinesio® Taping® practitioners worldwide. From elite athletes and weekend warriors to neurological and pediatric patients, Kinesio® Tex Classic provides users with high quality and consistent results. Hypoallergenic and latex free for all patient populations. Utilizes a high grade cotton for breathability and comfort. Provides entry level pricing point which enables all to use authentic Kinesio® Tex. Available to both medical care professionals and patients. 2" x 4.4 yds - Beige - 6 Rolls.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 158-3/8 in |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Style | Uncut |
| Type | Kinesiology Taping |
| Material | High Grade Cotton |
| Package Quantity | 6 Rolls |
| Description | Kinesio® Tex Classic Kinesiology Tape |
| Color | Beige |
| Manufacturers Part Number | 24-4890-6 |
| Brand | Kinesio |
Warranty
| Warranty | 1 yr |