Safco® Aberdeen Series Pedestal Mobile Kit for APBF20 Suspended Credenzas Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Mobile kit contains 1" thick surface and five casters to be used for APBF20 suspended credenza only. Aberdeen Series Mobile Kit has integrated cable management at top and bottom. Tops are unfinished and this product must be attached to the underside of a surface. Features a dual purpose pencil that can store a laptop, and has locks that are keyed alike and are removable. Also includes curved metal pulls with a brushed nickel finish, and the drawers can hold letter or legal size hanging folders. The product ships fully assembled.
PRICE
$235.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 20-1/8 in |
| Height | 25-13/16 in |
Product Details
| Assembly Required | Yes |
| Description | Pedestal Mobile Kit |
| Series | Aberdeen |
| Top Color Family | Gray |
| Manufacturers Part Number | AMK20LGS |
| Casters | Yes |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |