Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lorell

Model # :WBB836543

MPN #: LLR69378

Lorell® Credenza Shell - 60"W x 24"D x 29-1/2"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Credenza Shell, 60"W x 24"D x 29-1/2"H, Mahogany

Credenza shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Mahogany laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes 96mm metal drawer pulls with a silver brush finish, 3mm PVC edges and adjustable feet.

Features

  • Grommet



View the Essentials collection here.

PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeCredenza
Frame Color FamilyMahogany
SeriesEssentials
Top Color FamilyMahogany
DescriptionCredenza
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69378
ShapeRectangle
Top MaterialLaminate
BrandLorell