Safco® Aberdeen 72"W Rectangular Conference Desk 72"W x 36"D x 29-1/2"H Gray Steel
Aberdeen Series 60" Rectangular Desk has 1 5/8" thick work surface, Full Height, vertical grain and modesty panel. Two (2) in surface grommets are standard and the modesty panel is recessed 8 1/2".
Safco® Aberdeen 72"W Rectangular Conference Desk 72"W x 36"D x 29-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$955.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29-1/2 in |
| Top Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Top Color Family | Gray |
| Description | Conference Front Desk - Rectangular |
| Frame Material | Laminate |
| Manufacturers Part Number | ARD7236LGS |
| Collection | Aberdeen |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | MDF |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |