Lorell Fortress Steel Mobile Teachers Desk - 60" x 30" - White/Platinum
Write a Review
|
Questions & Answers (0)
Product Description
Fortress Series Teachers Desks offer a practical and professional desk solution ideal for educational offices and classrooms. Durable, high-quality steel construction withstands rigorous daily use. The durable tops feature T-mold edges to promote safety and high-performance laminate surface that is scratch-resistant, stain-resistant and water-resistant. Mobile desks are also equipped 3/4 modesty panels, locking center drawers and box/file pedestals with full-extension, ball-bearing slides. Integrated drawer pulls are full-width. Central lock system locks all drawers. Reinforced, double-frame inner structure keeps desk solid and sturdy for years of use. Steel desking meets or exceeds ANSI/BIFMA standards. Each unit is sold separately.
PRICE
$1,179.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Teacher's Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 5 |
| Number of Locking Drawers | 1 |
| Frame Color Family | Gray |
| Top Color Family | White |
| Pedestal Type | File/Box |
| Capacity | 1 Person |
| Center Drawer | Yes |
| Pedestal Orientation | Left & Right |
| Return | None |
| Description | Mobile Teachers Desk |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | LLR66946 |
| Collection | Fortress |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, Meets or Exceeds ANSI/BIFMA Standards |