Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2384780

MPN #: LLR60935

Lorell Double Pedestal Steel Desk - 60" x 30" - Gray

Product Description
Gray double-pedestal desk is a practical, professional desk solution for business, government and educational offices. Durable, high-performance construction stands up to rigorous daily use. Desk features box/file pedestals with full-extension, ball-bearing slides, locking center drawer and integrated drawer pulls. Desk meets or exceeds ANSI/BIFMA standards.

Features:

  • Overall Dimensions: 30"H x 29.50"W x 60"D
  • High-performance design withstands rigors of daily use
  • Box/file pedestals with full-extension provides easy access to all files
  • Center drawer is lockable to keep your valuable items secure
  • Perfect for business, government and educational offices


PRICE
$1,219.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth29-1/2 in
Height30 in

Product Details

Assembly RequiredNo
TypeTeacher's Desk
Number of Pedestals2
Number of File Drawers5
Number of Locking Drawers1
Frame Color FamilyGray
Top Color FamilyGray
Pedestal TypeFile/Box
Capacity1 Person
Center DrawerYes
Pedestal OrientationLeft & Right
ReturnNone
DescriptionDouble Pedestal Steel Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberLLR60935
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell

Compliance & Certifications

CertificationsMeets or Exceeds ANSI/BIFMA Standards