Safco® Aberdeen Series 36"W 2 Shelf Quarter Round with 1 Fixed Shelf Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Series 36"W 2 Shelf Quarter Round with 1 Fixed Shelf Mocha
Aberdeen Series bookcases come with adjustable shelves on 1 1/4" increments, and have a total adjustment of 5". The Bookcases contain corner mouse holes for vertical cable management. The back panel provides grommet holes for wall access.
Aberdeen Series bookcases come with adjustable shelves on 1 1/4" increments, and have a total adjustment of 5". The Bookcases contain corner mouse holes for vertical cable management. The back panel provides grommet holes for wall access.
PRICE
$705.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 29-1/2 in |
| Weight | 80.2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Brown |
| Edge Type | Fluted |
| Edge Color Family | Mocha |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Laminate |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | AB2S36LDC |
| Collection | Aberdeen |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |