Offices To Go™ - Silver Doors for SL36HO and SL36WC
Write a Review
|
Questions & Answers (0)
Product Description
Offices to Go Silver Doors for SL36HO and SL36WC. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
View the Offices To Go™ collection here.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Door Kit |
| Frame Color Family | Silver |
| Color | Silver |
| Top Color Family | Silver |
| Package Quantity | 2 |
| Manufacturers Part Number | SL36SIDR |
| Collection | Offices To Go |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |