Hard-working, good-looking and built to survive a lifetime of overtime. Multi-compartment format increases your workstation storage potential. Self-closing, adjustable hinged doors neatly enclose your important supplies and belongings to keep your workstation looking clean and professional. Premium, scratch-and stain-resistant, multi-ply laminate surfaces stand up to just about anything: dropped objects, spills, even boiling liquids. Straight, square edges deliver a streamlined look. Stack-On Storage Units pair perfectly with 10500 Series Desks and Credenzas.
HON® Hutch with Doors - 72"W x 14-5/8"D x 37-1/8"H Mahogany - 10500 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 14-5/8 in |
| Height | 37-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Top Color Family | Mahogany |
| Style | Hutch |
| Number of Doors | 4 |
| Description | Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | HON10534NN |
| Collection | 10500 Series |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Meets ANSI/BIFMA |