Safco® Aberdeen Series 5 Shelf Quarter Round with 1 Fixed Shelf Mocha
Aberdeen Series bookcases come with adjustable shelves on 1 1/4" increments, and have a total adjustment of 5". The Bookcases contain corner mouse holes for vertical cable management. The back panel provides grommet holes for wall access.
Safco® Aberdeen Series 5 Shelf Quarter Round with 1 Fixed Shelf Mocha
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 68-3/4 in |
| Weight | 156.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Brown |
| Edge Type | Fluted |
| Edge Color Family | Mocha |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Laminate |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | AB5S36LDC |
| Collection | Aberdeen |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |