Safco® Medina Series 5 Shelf Bookcase Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Medina Series 5 Shelf Bookcase Mocha
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 16 in |
| Height | 68 in |
| Weight | 146 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Shelf Capacity | 75 lbs |
| Color | Brown |
| Edge Type | Beveled |
| Edge Color Family | Mocha |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Laminate |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | MVB5LDC |
| Collection | Medina |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |