Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB2149366

MPN #: ACTB8LGS

Safco® 8' Boat-Shaped Conference Table Gray Steel - Aberdeen Series

Product Description
Safco® Aberdeen Series 8' Boat-Shaped Conference Table Gray Steel

The Aberdeen Series conference tables include 1-5/8" thick work surface and a hollow core construction. Boat shaped conference tables have two standards grommets. Boat-shaped conference tables accept power module for power and data access to operate computers and presentation equipment during meetings. Conference table legs have cable chimney for concealed cable management from surface to floor. Tops larger than 96" have multi-piece top surfaces connected via steel cam post and steel connecting plates.

PRICE
$1,575.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Height29-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyGray
SeriesAberdeen Series
Top Color FamilyGray
DescriptionConference Table
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberACTB8LGS
Wire ManagementYes
ShapeBoat Shaped
Top MaterialLaminate
BrandSafco

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsCARB Compliant