OfficeSource Boat Shaped Conference Table w/ Elliptical Base, 95"Wx44"Dx29-1/2"H, Coastal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Are you planning to buy office furniture to give your work place a new look? This boat shaped conference table from the OS Conference Tables collection by OfficeSource is an item you should invest in to increase the aesthetic value of your office conference room. This boat shaped conference table with elliptical base is perfect for holding important meetings. This aesthetically pleasing table is available in your choice of eight finishes, and each offers durable and attractive laminate surfaces. Since this conference table is crafted from high quality material, it is resilient and durable.
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 95 in |
| Width | 29-1/2 in |
| Height | 44 in |
| Weight | 259.8 lbs |
| Top Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Coastal Gray |
| Color | Coastal Gray |
| Top Color Family | Coastal Gray |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Leg Type | Elliptical |
| Manufacturers Part Number | OSELP236CG |
| Shape | Boat Shaped |
| Top Material | Laminate |
| Brand | OfficeSource |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | RTA |