Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312938

MPN #: BULK-PS-ABS-261

ABS Plastic Sheet - 1/16" Thick x 36" Wide x 72" Long

Product Description
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Thickness1/16 in
Tensile Strength6000 psi
Density.038 lbs / cu. in. lbs/ft³

Product Details

ColorBeige
Temperature Range-40 to 210 °F
MaterialABS
DescriptionABS Plastic Sheet
HardnessRockwell R105
Package Quantity1
Manufacturers Part NumberBULK-PS-ABS-261
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB