- ABS poly blade
- Strong, wide poly power D grip for comfort
- ABS poly blade construction for stiffness and durability
TrueTemper® 2604300 #12 Poly Scoop W/ D-Grip Handle
|
Questions & Answers (0)
Product Description
SIZE 12 GRAIN HOG SCOOPABS POLY BLADE D HANDLE
PRICE
$37.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Handle Length | 27 in |
| Blade Length | 17-3/4 in |
| Blade Width | 14-3/8 in |
Product Details
| Style | Scoop |
| Type | Shovel |
| Handle Material | Wood |
| Manufacturers Part Number | 2604300 |
| Blade Material | Plastic |
| Blade Number | #12 |
| Handle Type | D-Grip |
| Brand | True Temper |