160 Lb. Capacity Walk-Behind Drop Salt Spreader - SD-95
|
Questions & Answers (0)
Product Description
SnowEx® WALK BEHIND DROP-STYLE SALT SPREADER
Spreaders Go Where Larger, Vehicle-Mounted Units Can't!
Designed for easy use and high mobility, these winter salt spreaders are ideal for sidewalks, driveways and other tight applications. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Lightweight polyethylene hopper eliminates corrosion and features a screen to help prevent material jamming. Steel frame has a durable powder coat finish for long life. Heavy-duty transmission and rugged wheel bearings endure heavy use. Comfort grip handle and full-pneumatic wheels make pushing through snow and ice simple and easy. Protective weather cover is included. Assembles easily. 2 Year Limited Warranty.
Spreaders Go Where Larger, Vehicle-Mounted Units Can't!
Designed for easy use and high mobility, these winter salt spreaders are ideal for sidewalks, driveways and other tight applications. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Lightweight polyethylene hopper eliminates corrosion and features a screen to help prevent material jamming. Steel frame has a durable powder coat finish for long life. Heavy-duty transmission and rugged wheel bearings endure heavy use. Comfort grip handle and full-pneumatic wheels make pushing through snow and ice simple and easy. Protective weather cover is included. Assembles easily. 2 Year Limited Warranty.
PRICE
$1,055.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 38-1/4 in |
| Height | 36 in |
| Weight Capacity | 160 lbs |
| Weight | 55 lbs |
| Wheel Diameter | 13 in |
| Spread Width | 2-5/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Yellow |
| Spreader Type | Drop |
| Gate Control | Dial |
| Spinner Type | 28" Flow Gate |
| Wheel Type | Pneumatic |
| Capacity | 2 ft³ |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | SD-95 |
| Spreading Material | Rock Salt, Calcium Chloride, Ice Melt |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |