Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liquidynamics

Model # :WBB652292

MPN #: 33273L-2

Liquidynamics 33273L-2 Absolute Filter Module W/Parallel Filters, Hand Carry

Product Description
Absolute Filter Module W/Parallel Filters - Hand Carry

This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Filters are plumbed in parallel for increased contaminant holding capacity and/or higher viscosity capability. This model uses two 11" spin-on filter elements, choice of 3, 5, 10 or 20 micron elements, plumbed in series with a 7 GPM pump. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" NPTF suction/discharge. Pump discharge/bypass pressure is adjustable to 80 PSI, 1.5 HP Motor, 115 VAC, 13 amp. U/L Listed.

PRICE
$3,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth22 in
Height20 in
Weight72 lbs
Cord Length6'

Product Details

Assembly RequiredNo
TypeParallel Filters
Horsepower1.6
ColorBlue
For Use WithLubricants
Gallons per Minute7 gal/min
Capacity55 gal
Filtration10 mic
Power Cord6'
MaterialSteel
DescriptionHand Carry Absolute Filter Module
Manufacturers Part Number33273L-2
BrandLiquidynamics