Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Liquidynamics

Model # :WBB652281

MPN #: 21100-S8

Liquidynamics 21100-S8 Wall Mounted Pump Kit

Product Description
Fits 55 Gallon drums (37" suction tube). Includes: 5:1 Stub Pump, Wall Bracket, Suction Kit, 1/2" x 30' Hose Reel, 1/2' x 6' Connecting Hose, Drip Tray, Electronic Digital Oil Meter, and 1/4" Air Filter/Regulator.

PRICE
$2,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight72 lbs
Discharge Hose Length1/2"
Discharge Hose Diameter30' Reel/6' Between Pump & Reel

Product Details

Battery TypeAAA
Spout TypeRigid/Auto Tip
Operating Temperature14° to 131° F
For Use WithOil
Gallons per Minute.5-5 gal/min
Outlet0.5
MaterialSteel/Aluminum/Rubber
DescriptionPump Kit
Manufacturers Part Number21100-S8
Inlet1
PSI120/600 psi
BatteriesAAA/12-24 Months
Meter Accuracy+/- 0.5 Percent
BrandLiquidynamics