Liquidynamics 950092 Double Diaphragm Pump Kit - 1/2"
|
Questions & Answers (0)
Product Description
1/2" Double Diaphragm Pump Kit with wall mounting bracket, 1/2" x 6' Suction Hose, 1/2" x 2' Discharge Hose, Air Filter Regulator W/Gauge, 3/8" x 6' Air Hose and 1/4" Air Coupler Set and 1/2" Dry Break Coupler Set. Used to quickly empty low profile oil drain in less than 3 minutes (approximately 10 GPM @ 100 PSI).
PRICE
$1,225.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 17 in |
| Weight | 34 lbs |
| Discharge Hose Length | 1/2, 3/8 |
| Discharge Hose Diameter | 6' |
Product Details
| Operating Temperature | 32° to 150° F |
| For Use With | Used Oil |
| Gallons per Minute | .5-10 gal/min |
| Outlet | 0.5 |
| Material | Steel/Aluminum/Rubber |
| Description | Pump Kit |
| Manufacturers Part Number | 950092 |
| Inlet | 0.5 |
| PSI | 1-120 psi |
| Brand | Liquidynamics |