Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2290935

MPN #: ABT-HC-72S

American Biotech Supply Premier Laboratory Refrigerator, 72 Cu. Ft., Solid Door

Product Description
American Biotech Supply ABT-HC-72S Premier Solid Door Laboratory Refrigerator, 72 Cu. Ft.

The Premier Laboratory Refrigerators feature a microprocessor temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. Critical samples and supplies are security backed with an extensive package of audible and visual alarms.

The all-new temperature display and alarm module offers an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller.

Features:
  • Premier Solid Door Laboratory Refrigerator
  • 72 Cu. Ft. capacity
  • Three swing solid doors, self-closing, right hinged, not reversible
  • Microprocessor Temperature Controller
  • Adjustable operating temperature range: 1°C to 10°C
  • Standard Digital Temperature Display and Alarm Module
  • Sample simulated digital temperature display; .1° Resolution
  • Adjustable temperature display in Celsius or Fahrenheit
  • Audible and visual high/low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Power failure alarm
  • Resettable 1-point Min/Max History
  • Remote alarm contacts
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • Twelve adjustable shelves (adjustable in 1/2" increments)
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • LED interior lights are safety shielded and switch controlled
  • Swivel casters (3-1/2")
  • probe access port (3/8")
  • White powder-coated steel exterior and interior
  • Hydrocarbon, natural refrigerant (R290)
  • Two year parts and labor warranty, plus an additional three compressor parts warranty
  • Exterior dimensions: 81" W x 34" D x 81-3/4" H with casters; 78-1/4"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 10 Amps, 3/4 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety


PRICE
$11,845.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth34 in
Height81-3/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves12
Manufacturers Part NumberABT-HC-72S
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower3/4 HP
ColorWhite
Amperage10 A
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
StyleUpright
Capacity72 ft³
Number of Doors3
Voltage115 V
DescriptionPremier Solid Door Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Year Parts & Labor, 3 Year Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo