- 3-Digit combination
- High protection against manipulation
- Ideal for lockers
Abus Front Faced Combination Padlock, 78 Series, Green, Pack of 6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 1-5/16 in |
| Height | 2-61/64 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 13/16 in |
| Shackle Inside Width | 53/64 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Preset, One Combination |
| Color | Green |
| Series | 78 |
| Accessory Type | Lock |
| Shackle Material | Hardened Steel |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 78814-78/50 C Green Dial |
| Brand | Abus |