Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253710

MPN #: WTJ-20-4-AC-CSA

Vestil™ AC Powered Jib Crane, CSA Compliant, 2000 lb. Capacity, Blue

Product Description
A power lift Jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments and can be positioned at four (4) elevations. Fingertip switch to raise and lower hook. Folds for storage. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Features:
  • Powered cable winch makes lifting and maneuvering easy
  • Boom telescopes in and out for greater reach and versatility
  • 360 Degrees swivel design allows for maximum accessibility
  • Pre-drilled base plate makes mounting quick and easy


PRICE
$4,529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length87-1/2
Width18-11/16 in
Height73
Weight Capacity2000 lbs
Weight236 lbs
Base Diameter Or Dimension12 x 12 in
Boom Height59-1/2 to 106-1/2 in
Boom Length51-1/4 to 87-1/4
Winch Cable/Strap Length25 ft

Product Details

Assembly RequiredYes
TypePower Lift Jib Crane
ColorBlue
SeriesWTJ
StyleAC Powered Jib Crane
Country of OriginUS
Voltage120
MaterialSteel
Manufacturers Part NumberWTJ-20-4-AC-CSA
BrandVestil

Warranty

Warranty90 yr