Features:
- Four (4) corner lifting eyes
- Accessible from all sides
- Durable liquid paint finish
- Built of a resilient steel construction
Weights & Dimensions
| Length | 33 in |
| Width | 27 in |
| Height | 24 in |
| Weight Capacity | 4000 lbs |
| Weight | 3650 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | P-JIB-BALL-4 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |