Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263888

MPN #: AC2200WLH

MAG-MATE® AC2200WLH Power Grip Magnetic Pickup Tool 51.5 Lbs. Capacity

Product Description
Power Grip magnets are permanent magnets that grab steel parts with "power". Low cost method of retrieving parts fast from one operation to another. Protect workers for from cuts, slivers, nicks and burns when grabbing parts. This one-handed tool helps increase product by moving parts from processing equipment. All welded construction and painted black.
Features:
  • Permanent Ceramic Magnet
  • Effective Holding Against Shear Force
  • Lightweight Yet Powerful
  • Securely grips heavy parts
  • Lift Capacity: 51.5 Lb
  • 300⁰ F Max Temp
  • Product Weight: 0.75 Lb
  • USA M.A.D.E.
  • Magnet Size: 4"L x 3/4"W x 1"H
  • 2 Poles
PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3/4 in
Height2-1/4 in
Weight Capacity51.5 lbs
Weight0.8 lbs
Base Diameter Or Dimension4 x 3/4 in
Handle Length1-1/8 in
Magnet Size4" x 3/4" x 1"

Product Details

Assembly RequiredNo
ColorGray
StyleManual Lifting Magnet
MaterialAluminum/Ceramic
Package Quantity1
Manufacturers Part NumberAC2200WLH
BrandMag-Mate

Warranty

Warranty90 days