Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263891

MPN #: B250

MAG-MATE® B250 Magnetic Sheet Handler With Carry Release Handle 125 Lbs. Capacity

Product Description
Magnetic Sheet Handlers are permanent magnets that are ideal for lifting or sliding one sheet off a stack of sheets. Stacked sheets are usually oily and separating them is extremely difficult. No need to pry or damage sheet edges trying to get them apart. The sheet handler magnetic grabs the top sheet and lets you move the sheet with ease. This magnet protects workers from cuts, slivers, nicks or burns found in handling parts. Handle sheets in horizontal or vertical racks. Move the handle to the opposite end and the handle releases the load without marring the surface. Note: Not intended to be used with a crane

Features:
  • Lift or move sheets, plates, hot or oily parts
  • Handle sheets horizontally or vertically
  • Protect workers from cuts, slivers, nicks & burns
  • Non-marring release handle
  • Increase production
  • No electricity required
  • Lift capacity: 125 Lb
  • USA M.A.D.E.
  • Magnet Size: 11-1/2"L x 7-1/4"W x 1-3/8"H
  • 6 Poles
PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width7-1/4 in
Height4 in
Weight Capacity125 lbs
Weight6 lbs
Base Diameter Or Dimension6-1/8 x 7-1/4 in
Handle Length8 in
Magnet Size6-1/8" x 7-1/4" x 1-3/8"

Product Details

Assembly RequiredNo
ColorSilver
StyleManual Lifting Magnet
MaterialAluminum/Ceramic
Package Quantity1
Manufacturers Part NumberB250
BrandMag-Mate

Warranty

Warranty90 days