Master Magnetics HM-150 Powerful Handle Magnet 150 Lb. Pull, Red - Min. Qty. 4
Write a Review
|
Questions & Answers (0)
Product Description
Powerful Handle Magnet, 150 Lbs. Pull, 5"L x 2"W x 5"H, Red
These super powerful magnets can be used to lift heavy metal objects such as shelving, beams and doors. Remove nails, screws and other iron objects from degreasing and paint tanks. Also clean up scattered ferrous metal objects including screws, nuts and bolts. Steel handle magnets feature heavy duty welded construction and are painted red.
These super powerful magnets can be used to lift heavy metal objects such as shelving, beams and doors. Remove nails, screws and other iron objects from degreasing and paint tanks. Also clean up scattered ferrous metal objects including screws, nuts and bolts. Steel handle magnets feature heavy duty welded construction and are painted red.
PRICE
$53.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 5 in |
| Weight Capacity | 150 lbs |
| Weight | 2 lbs |
| Base Diameter Or Dimension | 5 X 2 in |
| Handle Length | 1-3/8 in |
| Magnet Size | 5" x 2" x 1" |
| Min Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Powerful Handle Magnet |
| Color | Red |
| Style | Handle |
| Material | Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | HM-150 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |